2750 Rainbow Embroidery Trainer Female White/Rainbow


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

The classic Superga 2750 for women with upper in thin cotton with embroidered multicolor rainbow lining in cotton and outsole in vulcanized natural rubber.Logo-engraved aluminium eyeletsCotton lacesSuperga Tab on Side

Feature Attributes

Sole Material:
100% Rubber
Colour:
White/Rainbow
Upper Material:
100% Cotton
Lining Material:
100% Cotton
Material:
100% Cotton
Heel Type:
Flat
More attributes