2750 Shaded Lace Trainer Unisex White/Candy Multi-colour UK Size 5.5

Order Code: ZT3363528S

£35.99 Inc VAT (20%)


Description

These iconic Superga 2750 trainers are the perfect choice for the little ones with big style objectives. The durable and breathable cotton canvas upper is left unlined for lightness and paired with a vulcanised rubber sole.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsShaded colourful shoelacesVulcanised rubber sole

See full description
Specifications for 2750 Shaded Lace Trainer Unisex White/Candy Multi-colour UK Size 5.5
  • Heel Height
    30
  • Lining Material
    100% Cotton
  • Fastening Method
    Lace Up
  • Fitting Method
    Standard
  • Upper Material
    100% Cotton
  • Sole Material
    100% Rubber
  • Gender
    Unisex
  • Heel Type
    Flat
  • Colour
    White/Candy Multicolour
  • Material
    100% Cotton
  • Shoe Size
    5.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome