2750 Shaded Lace Trainer Unisex White/Candy Multi-colour


£36.99 Inc VAT (20%)

See 10 Product Variants
£36.99

Description

These iconic Superga 2750 trainers are the perfect choice for the little ones with big style objectives. The durable and breathable cotton canvas upper is left unlined for lightness and paired with a vulcanised rubber sole.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideBranded insole and heel counterLogo-engraved aluminium eyeletsShaded colourful shoelacesVulcanised rubber sole

Feature Attributes

Gender:
Unisex
Fastening Method:
Lace Up
Heel Height:
30
Material:
100% Cotton
Heel Type:
Flat
Upper Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome