2790 Linea Up and Down Trainer Female Green Water


£49.99 Inc VAT (20%)

See 9 Product Variants
£49.99

Description

Superga's signature aesthetic reaches new heights in these 2790 sneakers that pair the iconic silhouette with a 4 cm flatform. The result: an instantly flattering leg lengthening look that works with denim and dresses alike.Breathable cotton canvas upperUnlinedSole height: 4 cmTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Sole Material:
100% Rubber
Upper Material:
100% Cotton
Lining Material:
100% Cotton
Heel Height:
40
Fastening Method:
Lace Up
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome