2941 Revolley Leopard Trainer Female Black/Micro Leopard


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Taking inspiration from the 90's these volley-style sneakers combine upper in canvas and suede leather details with graphic accents and iconic details. Its round toe profile is comfy and versatile embellished with a Superga Sport logo on the tongueUpper in Canvas with suede leather detailsRound Toe ProfileVulcanised gum soleSuperga Sport logo on TongueFinished with classic tumbled leather swallowtail detailing the side.

Feature Attributes

Gender:
Women
Fitting Method:
Standard
Heel Type:
Flat
Heel Height:
30
Upper Material:
60% Leather 40% Cotton
Material:
60% Leather 40% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome