4115 Garona Black Safety Trainers


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Resistance Features:
Oil-resistant,Slip-resistant,Heat-resistant,Anti-static,Shock-absorption
Colour:
Black
Series:
Garona
Wide Fitting:
No
Slip Resistance Rating:
SRC
Midsole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome