0
1
2
3

4300 Metal-Free S1P Cross Safety Trainers, Blue/Black


£52.99 Inc VAT (20%)

See 7 Product Variants
£52.99

Description

Metal-free and lightweight, these work trainers are ideal for wear in wet and oily conditions. Constructed from durable materials, these safety trainers are comfortable and offer all-round protection.

Features and Benefits
• Padded collar and tongue for a more comfortable and firm fit
• Penetration resistant composite midsole plate tested to 1,100 Newton
• Dual Density PU sole offers excellent abrasion resistance
• Oil-resistant for easy cleaning
• Heat resistant to 300°C contact
• Composite toecap delivers up to 200 Joules impact protection
• Slip-resistant outsole for safety
• Energy absorbent heel for reduced leg and foot fatigue
• Antistatic to reduce the build-up of static electricity on carpets and electrical equipment

Standards
• EN ISO 20345:2011 S1P SRC

Feature Attributes

Midsole Material:
Composite
Toe Cap Material:
Composite
Sole Material:
Polyurethane
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345:2011
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome