0
1
2
3

4302 Women's Safety Trainers


£53.99 Inc VAT (20%)
Up to 14% off

See 6 Product Variants
£53.99

Description

Metal-free lightweight work trainers that are durable and comfortable and provide all round protection.

Features and Benefits
• Mesh and leather upper
• Protective scuff cap
• Padded collar and tongue for more comfortable and firm fit
• Penetration resistant composite midsole plate tested to 1,100 Newton
• Dual Density PU sole offers excellent abrasion resistance
• Ideal for environments where oils and solvents are used
• Heat resistant to 300°C contact

Feature Attributes

MFR Part No.:
4302
Midsole Material:
Composite
ESD:
No
Sole Material:
Polyurethane
Slip Resistance Rating:
SRC
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome