609 Black Safety Trainers - Female


£59.99 Inc VAT (20%)

See 6 Product Variants
£59.99

Description

The AS609 Fleur is a womens slip on safety shoe with a 100% recycled woven mesh upper. Its safety features include a steel toe cap and an anti-penetration non-metallic midsole.Recycled Breathable Abrasion Resistant Woven UpperRecycled Soft Touch/Stretchy Lycra LiningLow Sew Upper (Minimal Seams)Pull on Recycled Nylon Webbing Loop at the backHeat Bonded TPU Toe GuardRecycled Mesh Lined Removable PU FootbedDual Density Phylon Midsole Enhances Comfort and Reduces Fatigue10% Recycled Rubber in OutsoleNon-Marking OutsoleOil Resistant Outsole

Feature Attributes

Lining Material:
Textile
Heel Height:
20
Material:
Polyester
Gender:
Women
Sole Material:
Rubber
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome