610 Black Safety Trainers - Female


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

The AS610 Ivy is a womens safety shoe with a 100% recycled woven mesh upper. Its safety features include a steel toe cap and an anti-penetration non-metallic midsole.Recycled Breathable Abrasion Resistant Woven Upper Sewn with Recycled ThreadsRecycled Soft Touch/Stretchy Lycra LiningLow Sew Upper (Minimal Seams)Pull on Recycled Nylon Webbing Loop at the backHeat Bonded TPU Toe & Heel GuardRecycled Mesh Lined Removable PU FootbedDual Density Phylon Midsole Enhances Comfort and Reduces Fatigue10% Recycled Rubber in OutsoleNon-Marking OutsoleOil Resistant Outsole

Feature Attributes

Upper Material:
Polyester
Sole Material:
Rubber
Colour:
Black
Material:
Polyester
Lining Material:
Textile
Fitting Method:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome