612 Black Safety Trainers - Female


£59.99 Inc VAT (20%)

See 7 Product Variants
£59.99

Description

The AS612 Fern is a womens safety shoe with an upper made from 57% recycled leather. Its safety features include a steel toe cap and an anti-penetration non-metallic midsole.First Safety Shoe Made with 57% Recycled Pre-Consumer LeatherRecycled Soft Touch/Stretchy Lycra LiningLow Sew Upper (Minimal Seams) With Recycled ThreadPull on Recycled Nylon Webbing Loop at the backHeat Embossed Upper DetailsRecycled Mesh Lined Removable PU FootbedDual Density Phylon Midsole Enhances Comfort and Reduces Fatigue10% Recycled Rubber in OutsoleNon-Marking OutsoleOil Resistant Outsole

Feature Attributes

Heel Height:
20
Gender:
Women
Fastening Method:
Lace Up
Material:
Leather
Heel Type:
Wedge
Lining Material:
Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome