7025 Moor Men's Black Nubuck Safety Trainers


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 200°C. SB classified. Manufactured to EN ISO 20345:2011.

Feature Attributes

Gender:
Men
Colour:
Black
MFR Part No.:
7025
Product Type:
Metal Safety Trainers
Midsole Material:
Composite
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome