718 Trainers Safety Blue


£63.99 Inc VAT (20%)

See 10 Product Variants
£63.99

Description


Description unavailable

Feature Attributes

Sole Material:
Eva/Rubber
Gender:
Men
Material:
Mesh/Tpu
Heel Height:
25 mm
Fastening Method:
Lace Up
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome