7288 Graninge Protective Black Safety Trainers


£229.99 Inc VAT (20%)

See 10 Product Variants
£229.99

Description

Safety footwear with laces and toe reinforcement. Composite toecap and steel nail penetration protection. Upper material nubuck leather and oil resistant PU-outsole. EN ISO 20345:2011, S3 SRC.

Feature Attributes

Gender:
Unisex
Upper Material:
Leather
Sole Material:
Polyurethane
Slip Resistance Rating:
SRC
Midsole Material:
Polyurethane
MFR Part No.:
7288
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome