A10 Viper - Black Safety Trainers


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

ARMA S1P SAFETY TRAINER

High quality lightweight KPU and mesh upper
Breathable moisture wicking lining for comfort
Full length removable memory PU foam insole for comfort
Durable and flexible dual density PU outsole
Shock absorbing heal
Penetration resistant non metallic midsole
Antistatic
Padded collar and tongue
EN ISO 20345:2011 S1P SRC certified

See full description

Feature Attributes

Product Type:
Safety Trainer
Colour:
Black