Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Athletic Shoes
Airtwist Low Mens Trainers
By Puma
Reset
Clear All
Colour
Select
Shoe Size
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
Product Type:
Composite Safety Trainers
ESD:
Yes
Upper Material:
Suede Leather
Wide Fitting:
No
Sole Material:
Rubber
Midsole Material:
Composite
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome