1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Airtwist Low S3 Safety Trainers

Airtwist Low S3 Safety Trainers


18 Variants From
£99.99

Inc VAT (20%)

See 18 Product Variants
£99.99

Description

The new URBAN EFFECT models are all about legendary classics and Cult trainers but contain the latest technologies from sports.Fiberglass toe cap and flexible FAP lite midsole protectionESDReflecting elementsTPU heel protectionWide fit safety trainerElement for additional strengtheningHydrophobised suede leather upperBreathActive functional liningURBAN EFFECT Triple density 300c heat and slip resistant rubber outsoleExcellent cushioning and energy return

Feature Attributes

Gender:

Men

Width:

230 mm

Sole Material:

Rubber

Material:

Suede Leather

Heel Type:

Flat

Heel Height:

30 mm

More attributes