Anti-Static Lace Up Safety


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

A light weight safety shoe with rubber sole to 300 degrees heat resistance SRC slip and anti-static penetration protection sole.Stylish safety trainer with steel toe cap and midsole protectionBlack leather upper with smooth leather overlays and silver highlightsUnique lace up front with alternating eyelets and D-Ring lace holdsComfortably lined with padded textile mesh liningRemovable EVA insoleHeat resistant rubber/phylon sole to 300 including front toe bumperSRC Slip resistance approvedEngineered grooves on the outsole provide superb tractionConforms to EN ISO 20345:2011 Safety Footwear Standard

Feature Attributes

Colour:
Black
Gender:
Men
Sole Material:
Rubber
Material:
Leather
Heel Type:
Flat
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome