Arizona Trainer Ladies


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These ARIZONA series black trainers are designed specifically to withstand the vigours of the day and provide effective protection against slips, trips and falls whilst working on your feet for extended periods of time.

Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, ARIZONA trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core. Completed by a stylish and modern design.

Finished with a high grip sole with visibility as to when the trainers require replacing, ARIZONA trainers are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.

Features and Benefits
• Memory foam AT-COMFORT™ insole conforms to your foot for optimum comfort even with extended wear
• Small heel to toe drop which aids wearer posture and reduces strain on the lower legs and knees
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• The high heel and forepart stack increase comfort whilst working on your feet for long periods
• Manufactured from resilient and durable materials for ultimate product longevity
• Upper comprised of recycled materials for guaranteed comfort with a reduced carbon footprint
• AT-GRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• HYPERGRIP™ sole pattern provides increased slip-resistance, durability, a lightweight design and has a high resistance to clogging
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduce wearer fatigue
• Available in both women's and men's sizes

Standards
• EN ISO 20347:2012
• OB E FO SRC

See full description

Feature Attributes

Upper Material:
Recycled Materials
Gender:
Women
Resistance Features:
Slip-Resistant,Oil-Resistant,Energy Absorption
Slip Resistance Rating:
SRC
Product Type:
Trainers
Series:
ARIZONA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome