Asher Trainers, Black/Yellow/Grey


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Part of the Red Pro range, these Asher series black, yellow and grey trainers are designed to withstand the repeated vigours of the day and provide effective protection against slips, trips and falls.

Low, light and comfortable, the Asher trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core.

Complete with a high grip ESD sole, the trainers are SRC rated and easily surpass the SRA and SRB testing requirements to ensure optimum slip resistance.

Features and Benefits
• WingTex® lining for optimum breathability as well as great absorbance and deabsorbance features
• Natural Confort 11® technology provides natural comfort and reduces wearer fatigue even when worn for extended periods of time
• Greatly surpasses both the SRA and SRB testing requirements
• Breathable nylon and soft suede upper for product longevity and maximim comfort
• Robust anti-slip polyurethane sole with Infinergy® technology for lightness and flexibility
• Polyurethane midsole is lightweight and durable
• Anti-shock Wow Gel footbed to cushion heels and protect the foot from knocks and excess strains during long working days
• Anti-puncture sole for additional protection
• ESD rated to prevent electrostatic discharge

Standards
• EN ISO 20347:2012
• O1 FO SRC ESD

See full description

Feature Attributes

Series:
Red Pro Asher
Midsole Material:
Polyurethane (PU)
Sole Material:
Polyurethane (PU)
ESD:
Yes
Standards Met:
ISO 20347, 2012
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome