Bacou Ascender Black Safety Trainers


£89.99 Inc VAT (20%)

See 8 Product Variants
£89.99

Description

S3 CI SRC. 200 joules athletic non metallic toe cap - ultra light (50% lighter than a steel toe cap). Anti puncture ultra flexible midsole (1100N) FLEXIUM™ metal free. Amagnetic with thermal insulation. Protects 100% of the foot surface. Water resistant leather and textile upper - Poromax® 3D breathable, absorbent, fast dry lining. Forefoot and heel reinforcements. Speed lacing system and secured lace pocket with watertight bellows. Coolmax® insole for optimal perspiration absorption. PU/TPU outsole.

Feature Attributes

Sole Material:
Polyurethane
Resistance Features:
Water-resistant
Upper Material:
Leather,Textile
Toe Cap Material:
Composite
Colour:
Black
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome