Black Cool O2 Trainers Shoes for Male - 40

Order Code: ZT4270334S

£46.99 Inc VAT (20%)


Description

Do you prefer the classic sneaker look, but need a safer shoe for work? Then Cool O2 is your perfect choice! The natural and breathable Nappa leather and the energy absorption in heel and forefoot make this a comfortable and safe occupational trainer
Heel energy absorption reduces the impact of jumps or running on the body of the wearer.
Natural leather provides a high degree of wearer comfort combined with durability in versatile applications.
Rubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.

See full description
Specifications for Black Cool O2 Trainers Shoes for Male - 40
  • Fastening Method
    Lace Up
  • Fitting Method
    Standard
  • Upper Material
    Nappa Leather
  • Material
    Nappa Leather
  • Heel Height
    20
  • Gender
    Men
  • Sole Material
    Rubber
  • Lining Material
    Mesh
  • Shoe Size
    7
  • Heel Type
    Flat
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome