Black Elmore Safety Trainers Shoes for Male


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Elmore S1P designed for any working playground, this durable lightweight safety trainer protects the feet and provide everlasting comfort to all wearers.
Lightweight Non-Leather Sporty Safety Trainer
Anti-Scuff Toe & Heel Protection
Cushioned Collar & Tongue for Comfort
Contoured Removable PU Footbed is Durable, Longlasting and Cushioned
Durable & Excellent Slip Resistant Cemented EVA/Rubber Outsole
Energy Absorbent Heel
Fuel & Oil Resistant Outsole
Antistatic
200 Joules Steel Toe Cap
Anti-penetration Non-Metallic Midsole - Min. 1100N

Feature Attributes

Colour:
Black
Fastening Method:
Lace Up
Sole Material:
EVA/Rubber
Material:
Microfibre/Mesh
Heel Height:
35
Upper Material:
Microfibre & Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome