1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Black Safety Trainers

Black Safety Trainers


6 Variants From
£99.99

Inc VAT (20%)

See 6 Product Variants
£99.99

Description

These lightweight suede trainers are suitable for indoor use, as well as small industrial applications.

Features and Benefits
• Water-repellent suede leather upper keeps wearers feet dry and comfortable
• Three dimensional micro-porous lining is highly breathable
• High tenacity composite insert is anti-perforation

Typical Applications
• Transport
• Logistics
• Handling
• Distribution
• Small industry
• Small business sector
• Interior work
• Services
• Administration

See full description

Feature Attributes

Midsole Material:

EVA

Standards Met:

EN ISO 20345:2011 S3 SRC

Sole Material:

EVA,Rubber

Colour:

Black

Slip Resistance Rating:

SRC

Toe Cap Material:

Composite

More attributes