Bulklin Bragoo Black Trainer Shoes for Men


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Composite toe safety trainer with slip resistant outsole and Electro Static Dissipative design
Composite Toe Safety Trainer
Durable mesh fabric panels at front and sides for cooling effect
Slip Resistant Rubber Outsole
Lace up sporty casual composite safety toe slip resistant work sneaker
Stitching accents
Synthetic toe and heel bumper panels
Mesh panels with woven-in sporty detail
Contrast colored side S logo
Fabric and synthetic overlays on sides and heel for added stability
Electro Static Dissipative (ESD) design safely dissipates static electricity for use in electricity-sensitive workplaces

See full description

Feature Attributes

Heel Type:
Flat
Lining Material:
Polyester
Fitting Method:
Medium
Heel Height:
25
Sole Material:
Rubber
Upper Material:
Textile
More attributes