CDDTBBL Safety Trainers Black


Select
£36.99 Inc VAT (20%)


See all variants from £36.99


Description unavailable

Feature Attributes

Midsole Material:
Steel
Upper Material:
Leather
Gender:
Unisex
Product Type:
Metal Safety Trainers
ESD:
No
Resistance Features:
Oil-Resistant,Puncture-Resistant,Shock Absorption
More attributes