Clifton Low Safety Trainers


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The safety shoes of the DYNAMIC line offer uncompromising safety unrestricted wearing comfort and dynamic design.The abrasion resistant cushioning DUO PU sole is particularly characterized by its flexibility and slip resistance.The sole profile has wide flex grooves and differently designed profile elements for excellent grip on different floors especially on industrial floors.The flexible anti-penetration midsole made of ceramic-coated fibers reliably protects the feet completely from penetrating objects.This soft PU midsole optimally cushions the high impacts of walking and combines perfect stability with flexibility.Fiberglass reinforced composite toe cap with more space for the toes lighter than a common steel cap antimagnetic and thermally insulating.

Feature Attributes

Fitting Method:
Standard
Material:
Suede
Lining Material:
Textile
Heel Type:
Flat
Gender:
Men
Upper Material:
Suede
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome