Portwest Compositelite Slip On Safety Trainer S2 SRC, White, 37, Regular

Order Code: ZT2431917S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

This metal free Microfibre slip on safety trainer offers an antimicrobial lining, footbed and a wipe clean upper. The slip-on silhouette aids an easy clean surface, reducing the possibility of contamination. Perfect for food, pharmaceutical, catering and hospitality industries.

• Padded collar for added comfort
• Wipe clean upper
• Anti-bacterial treated, perforated insole to help keep your feet fresh and clean
• Vegan friendly footwear
• Composite toecap for added protection
• Water resistant upper to prevent water penetration
• Metal free
• Anti-static footwear
• Energy absorbing seat region

See full description
Specifications for Portwest Compositelite Slip On Safety Trainer S2 SRC, White, 37, Regular
  • Colour
    White
  • Shoe Size
    37
  • Product Type
    Safety Trainer
  • Fit
    Regular
  • Material
    Microfibre
  • Upper Material
    Microfibre