Coppi Safety Trainers


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

UPPER: water repellent nubuck
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: COFRA SOFT, made of scented polyurethane, holed, antistatic, anatomic, soft and comfortable; the shape of the bottom part guarantees impact energy absorption; the upper part absorbs moisture and keeps the foot dry
SOLE: polyurethane/TPU
TOE CAP: ALUMINIUM 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 11 Mondopoint
STANDARD: EN ISO 20345:2011 S3 SRC

Feature Attributes

Product Type:
Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome