Ecological Safety Trainers


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

UPPER: TEXPET, 100% PET ecological fabric
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: ECO-TECH, POLY-GREEN footbed anatomic, antistatic, holed, scented, soft and comfortable. The upper layer is made of antibacterial fabric arbsorbs moisture and keeps the foot always dry
SOLE: polyurethane/TPU with POLY-GREEN insert
TOE CAP: ALUMINIUM 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation even with a 3 mm diameter nail
WIDTH: 11 Mondopoint
PLUS: abrasion resistant leather toe cap protection
PACKAGING: 100% recycled paper and carton packaging
ACCESSORIES: laces and tongue labels are made of 100% recycled yarns deriving from plastic bottles
EN ISO 20345:2011 S1P SRC

Feature Attributes

Product Type:
Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome