1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Elevate Knit Low S1 Safety Trainers, Black
Hover to enlarge the image

Elevate Knit Low S1 Safety Trainers, Black


Select
See all variants from
£89.99

Inc VAT (20%)

See all variants from £89.99

Description

Yes this is really a safety shoe. The shaft of the metal free ELEVATE KNIT is made of SAFETY KNIT a highly flexible and durable textile fabric which adapts perfectly to the foot and fits like a sock.Fiberglass Toe Cap and flexible FAP midsole protectionTPU protection in the heel and toe areaMetal freeESDSeamless woven SAFETY KNITTM textile upperBreathActive functional liningevercushion BA+ footbedRubber sole URBAN with ldCELL300c heat resistant

Feature Attributes

Width:

230 mm

Sole Material:

Rubber

Colour:

Black

Gender:

Men

Material:

Textile

Fastening Method:

Lace Up

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome