Elmore, Safety Trainers, Black


Select
£69.99 Inc VAT (20%)
Up to 11% off


See all variants from £69.99

Description

Cemented safety trainers that have a microfibre and mesh upper and a removable PU footbed.

Features and Benefits
• Anti-penetration non metallic midsole to protect wearers from puncture wounds
• Durable, lightweight and sturdy non leather construction
• Heel protection and anti-scuff toe protect wearers feet
• Cemented EVA/rubber outsole is durable, slip resistant and heat resistant to 300 degrees

Feature Attributes

Sole Material:
Rubber
Upper Material:
Mesh,Microfibre
Standards Met:
EN ISO 20345:2011
Midsole Material:
EVA
Resistance Features:
Shock-absorption,Slip-resistant,Oil-resistant,Puncture-resistant,Heat-resistant,Anti-static
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome