Energy Impulse Safety Trainers


£79.99 Inc VAT (20%)

See 6 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Sole Material:
Rubber
Gender:
Men
Material:
Textile
Heel Height:
20 mm
Heel Type:
Flat
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome