Extratime Black Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

UPPER: TECHSHELL, innovative and extremely sturdy fabric, abrasion and tear resistant, water repellent and breathable
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, it absorbs and releases the moisture, abrasion resistant
FOOTBED: MEMORY PLUS, anatomic, punched, antistatic and preformed footbed. It guarantees ergonomic comfort and high breathability. The memory layer, made of slow memory polyurethanic foam, adapts itself to the sole of the foot. The abrasion resistant covering fabric, ladderproof, absorbs moisture and leaves the foot always dry
SOLE: polyurethane/TPU
TOE CAP: ALUMINIUM 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation even with a 3 mm diameter nail
WIDTH: 11 Mondopoint
PLUS: TPU toe cap protection
STANDARD: EN ISO 20345:2011 S3 SRC

Feature Attributes

Colour:
Black
Product Type:
Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome