Fitz S1P Safety Trainers Black


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

Lightweight and low-cut S1P safety shoe. Fitz is one of the most breathable safety shoes that you can put on your feet specifically designed to ensure long-lasting comfort in hot working conditions.The breathable knitted upper wicks away moisture creating a cooling effect that your feet will feel thankful forThe lightweight design and removable SJ foam footbed also add to the comfort.Meets all S1P safety requirements.Features such as a steel toe cap and midsole and a slip oil and fuel resistant outsole allow you to work in complete safety.

Feature Attributes

Fitting Method:
Standard
Material:
Knitted Textile
Upper Material:
Knitted Textile
Heel Height:
20
Fastening Method:
Lace Up
Gender:
Men
More attributes