Foreman Trainers, Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Part of the Red Pro range, these Foreman series black trainers are designed to withstand the vigours of the day and provide effective protection against slips.

Comfortable, lightweight and low, the trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core.

Complete with a high grip ESD sole, the trainers are SRC rated and easily surpass the SRA and SRB testing requirements to effectively reduce the likelihood of slips, trips and falls in the workplace.

Features and Benefits
• WingTex® lining for optimum breathability as well as great absorbance and deabsorbance features
• Natural Confort 11® technology provides natural comfort and reduces fatigue particularly when worn for extended periods of time
• Greatly surpasses both the SRA and SRB testing requirements
• Breathable nylon upper with protective coating for product longevity and comfort
• Groundbreaking and robust extended polyurethane high grip sole with Infinergy® technology for lightness and flexibility
• Polyurethane midsole is lightweight and durable
• Anti-shock Wow Gel footbed to cushion heels and protect the foot from knocks and excess strains during long working days
• ESD rated to prevent electrostatic discharge

Standards
• EN ISO 20347:2012
• O1 FO SRC ESD

See full description

Feature Attributes

Resistance Features:
Slip-Resistant,Water-Repellent,Anti-Static
Colour:
Black
ESD:
Yes
Series:
Red Pro Foreman
Wide Fitting:
No
Sole Material:
Polyurethane (PU)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome