Fully Composite Metal Free Safety Trainer


£72.99 Inc VAT (20%)

See 9 Product Variants
£72.99

Description

A 100% metal-free, flexible safety trainer with 200 joules composite toe cap, superb shock absorption for great comfort and non-metal penetration protection

Nubuck Leather Upper
Moisture Wicking Breathable Mesh Lining
200 Joules Fibre Glass Composite Toecap
Anti-penetration Non-Metal Midsole
Fully NON-METAL
Padded Mesh Tongue
Removable PU Foam Footbed
Cemented Phylon/Rubber Outsole

Feature Attributes

Colour:
Black
Sole Material:
Cemented Eva/Rubber
Height:
125 mm
Gender:
Men
Material:
Action Nubuck & Mesh
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome