1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Fuse Trek Hiking Shoes for Men

Fuse Trek Hiking Shoes for Men


12 Variants From
£63.99

Inc VAT (20%)

See 12 Product Variants
£63.99

Description

A super rugged and durable sports trainer offering amazing underfoot cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A rugged and durable sports trainer offering amazing cushioning and comfort on the trail. Extremely lightweight build construction that does not compromise on quality or performance.
A soft highly durable embossed PU leather upper provides support and protection
Protective toe and heel overlays help prevent scuffing
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

See full description

Feature Attributes

Lining Material:

Polyester Mesh

Fitting Method:

Regular

Upper Material:

PU/Polyester

Heel Type:

Flat

Material:

PU/Polyester

Sole Material:

Rubber

More attributes