Globe Navy/Grey Outsole S1 P Trainers Safety Navy


£64.99 Inc VAT (20%)

See 3 Product Variants
£64.99

Description

Globe offers a great ripstop mesh upper for great endurance and comfort sport styling with superior flexibility Steel toe & protective midsole along with anti-static properties complete this style.Impact and compression resistant steel toe capAnti-static and an energy absorbing heelPenetration resistance to 1100 NewtonsToe protection to 200 JoulesRipstop mesh upperSturdy and durable rubber & phylon outsoleSteel midsoleAntibacterial Aerospacer liningA hardwearing but lightweight safety trainer

Feature Attributes

Sole Material:
Rubber/Eva
Colour:
Navy/Grey
Gender:
Unisex
Material:
Ripstop Mesh
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome