Part of the Red Pro range, these Greg series black trainers are designed to stand up to the vigours of the day and provide effective protection against slips.
Low, light and comfortable, the Greg trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core, especially when worn for extended periods of time.
Complete with a high grip ESD sole, the trainers are SRC rated and easily surpass the SRA and SRB testing requirements.
Features and Benefits
• WingTex® lining for optimum breathability as well as great absorbance and deabsorbance features
• Natural Confort 11® technology provides natural comfort and reduces fatigue even when worn for extended periods of time
• Greatly surpasses both the SRA and SRB testing requirements
• Microfibre upper is water-repellent with Safety Dry technology to provide longevity and comfort
• Groundbreaking and robust extended polyurethane sole with Infinergy® technology for optimum grip, lightness and flexibility
• Soft polyurethane midsole is lightweight and durable
• Anti-shock Wow Gel footbed to cushion heels and protect the foot from knocks and excess strains during long working days
• ESD rated to prevent electrostatic discharge
Standards
• EN ISO 20347:2012
• 02 FO SRC ESD