Icon Black/Blue Safety Trainers for Female


Select
£100.99 Inc VAT (20%)


See all variants from £100.99

Description

Looks like a running shoe performs like a running shoe weighted like a running shoe - whilst functioning as a Safety Toe. If you work in warehousing logistics or transport look no further.
Women's specific fit
Wide profile composite toe
Wellmax puncture resistant plate
REPREVE linings made from post consumer plastic bottles
Beacon Mesh Reflective Technology for enhanced visibility
Lightweight
Durable rubber outsole CME midsole for energy rebound
SRC rated for max slip resistance
Memory foam/PU footbed with ERP Pod comfort Technology
Ideal for Warehousing & Logistics Transport & General Trade

See full description

Feature Attributes

Upper Material:
Synthetic Knit/Neoprene
Heel Height:
20 mm
Fastening Method:
Lace Up
Sole Material:
Rubber/Eva
Colour:
Black/Blue
Fitting Method:
EE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome