Jalas 3460A Light Sport Safety Trainers, Black & Orange


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Part of the M-Sport collection, these trainer-style safety shoes deliver lightweight and comfortable protection. The aluminium toecap absorbs impacts of up to 200 Joules, while the water-repellent and oil-resistant outsole keeps the feet dry and comfortable during all-day wear.

Features and Benefits
• Lightweight thanks to the aluminium toecap and PU outsole
• Anti-static properties in compliance with EN regulations
• Ventilating insole maintains airflow in the shoe to keep feet cool and comfortable
• Ergothan double shock absorption zones reduce wearer fatigue

Standards
• CE Certified
• EN ISO 20345:2011, S2 SRC
• IEC 61340-5-1

Approvals
• ESD approved

Feature Attributes

ESD:
Yes
Midsole Material:
Composite
Upper Material:
Leather
Toe Cap Material:
Aluminium
Slip Resistance Rating:
SRC
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome