Jalas 7128 Zenit Evo Safety Trainers, Grey


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Jalas® Zenit Evo Trainers are designed with a padded memory foam shaft edge and bellows tongue. They feature shock absorption zones for reduced fatigue and an oil-resistant outer sole to keep feet comfortable and dry.

Features and Benefits
• Plasma treated composite material for nail protection
• Lightweight for comfort
• Ventilating insole offering breathable wear

Typical Applications
• Dry environments
• Clean environments

Standards
• EN ISO 20345:2011 S1, P, SRC

Feature Attributes

Sole Material:
RPU
Safety Classification:
S1P
Colour:
Grey
Slip Resistance Rating:
SRC
Toe Cap Material:
Aluminium
Standards Met:
EN ISO 20345:2011 S1P SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome