Jalas 7148 Zenit Evo Safety Trainers


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

These comfortable and lightweight safety shoes feature padded memory foam that provides day-long safety and comfort. The trainers feature JALAS® aluminium toe cap, making it ideal to protect against puncture protection and double impact protection zones.

Features and Benefits
• Designed to prevent the risk of toe injuries
• These trainers are water repellent, making them ideal for a wide range of activities
• Features Aluminium toe caps, for puncture protection and double impact protection zones
• Designed to provide nail protection in plasma treated composite (PTC) textile
• Oil-resistant outsole, to protect users from slippery environments

Typical Applications
• Great for outdoor or indoor environments

Standard
• ISO 20345:2011

Feature Attributes

Colour:
White,Red
Series:
Jalas Zenit Evo
Upper Material:
Textile
Product Type:
Metal Safety Trainers
Slip Resistance Rating:
SRC
Sole Material:
Rigid Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome