Jalas Zenit Evo Safety Trainers


£149.99 Inc VAT (20%)

See 11 Product Variants
£149.99

Description

Jalas® Zenit Evo Trainers are designed for the best fit for both wide and slim feet. The padded memory foam shaft edge and bellows tongue allow for user comfort, with shock absorption zones reducing fatigue in the foot and lower leg.

The Boa® fit system reduces the effort of putting on and taking off while speeding up the process of closure and adjustment. Designed to deliver precision fit and quick release, the Boa® system is featured in safety shoes for a range of industries, including medical, sports, and workwear.

Features and Benefits
• Plasma treated composite material for nail protection
• Lightweight for comfort
• Ventilating insole offering breathable wear
• Boa® fit system lifetime guarantee

Typical Applications
• Dry environments
• Clean environments

Standards
• EN ISO 20345:2011 S1, P, SRC

Feature Attributes

Upper Material:
Textile
Midsole Material:
Polyurethane
Slip Resistance Rating:
SRC
Sole Material:
RPU
Resistance Features:
Slip-resistant
Safety Classification:
S1P
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome