Kensing Low Boa S3 Safety Trainers


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

The Helly Hansen Kensington Low Boa S3 78350 is a low profile ESD work shoe that eliminates static electricity build up. The shoe is lightweight and breathable suitable for all-day comfort and protection.Water and Abrasion Resistant Knit Upper with TPU welded overlaysMolded TPU toe bumperMolded Heel OverlayMoisture wicking and breathable air mesh liningComposite safety toeMetal free nail penetration protectionOpen Cell PU Footbed - lightweight breathable and provides long lasting cushioning and moisture managementHH DUAL-STRIDE TECHNOLOGY Midsole combines EVA and TPU for optimal cushioning stability and energy return.HellyGrip Rubber outsole

Feature Attributes

Gender:
Unisex
Sole Material:
Rubber
Fastening Method:
Buckle
Heel Height:
30
Fitting Method:
Standard
Lining Material:
Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome