Knit Ultra Lightweight Safety Trainer


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

Crafted from Safety Knit, a highlighy flexible and durable fabric, the Celerity Knit safety shoe adapts perfectly to the foot, fitting and feeling like a sock. With an ultra light, heat and slip resistant sole you'll be stable all day.

Impact and compression resistant steel toe cap
Anti-static with an energy absorbing heel
Penetration resistance to 1100 Newtons
High heat resistance to 300 degrees
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
SAFETY KNIT textile upper offers high flexibility and high resistance all in one
FAP midsole - the flexible anti penetration midsole made from ceramic-coated fibers
Ultra lightweight EVA midsole offers optimal cushioning and improved flexing

Feature Attributes

Fastening Method:
Lace Up
Sole Material:
Rubber
Upper Material:
Textile
Lining Material:
BreathActive functional lining
Material:
Textile
Heel Height:
30
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome