Ladies Squad SR Safety Trainers


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Designed with comfort and durability in mind, the Squad SR womens trainers are suited for long working hours spent on your feet.

The sporty design combines several comfort feartures such as a Memory Foam™ footbed and an easy slip on design, with an SRC rated anti-slip sole to protect against slips, trips and falls.

Features and Benefits
• Memory Foam™ topped cushioned full length insole for maximum comfort
• Smooth synthetic overlays at toe, heel and laces for added durability and product longevity
• Slip resistant rubber traction outsole rated to SRC for optimum protection against slips, trips and falls
• Knit mesh fabric and synthetic upper for a stylish, breathable finish with Scotchgard liquid and stain protection
• Ethylene Vinyl Acetate (EVA) sole material possesses shock absorption and is also Electrical Hazard rated as per ASTM F2892-11
• Lightweight and flexible shock absorbing midsole construction
• Energy absorption around heel for bolstered comfort when working on your feet for extended hours
• Easy slip on action helped by the stretch laced front panel

Standards
• EN ISO 20347:2012
• ASTM F2892-11

See full description

Feature Attributes

Fastening Method:
Lace Up
Fitting Method:
Regular
Gender:
Women
Material:
Textile
Colour:
Black
Sole Material:
EVA/Rubber
More attributes