Lift Blue Impulse Low Safety Trainers


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

This intelligent sole concept offers everything: maximal damping with energy return as well as excellent stability and long-lasting comfort. It is hard to distinguish from a sports shoe and has a shaft of durable textile fabric.Extremely lightweightBreathable functional liningComfortably-padded collarClosed dust tongueAnatomically formed comfit AIR footbedEVA MIDSOLE offer an optimal cushioning and comfortTPU heel supportTPU scuff cap300C heat and slip-resistant rubber outsoleESD Footwear

Feature Attributes

Colour:
Blue/Black
Sole Material:
Rubber
Gender:
Men
Material:
Textile
Heel Height:
20 mm
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome