Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Athletic Shoes
Lightweight Non Leather
By Amblers Safety
Reset
Clear All
Shoe Size
Select
See all variants from
£62.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£62.99
Description
Description unavailable
Feature Attributes
Sole Material:
Cemented Eva/Rubber
Gender:
Unisex
Height:
120 mm
Width:
235 mm
Colour:
Grey/Orange
Length:
350 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome